Shop All Cabinet Accessory
Nvent Hoffman
Flush Covers, fits 18.00x18.00, Gray, Steel
Mfr # AFE18X18
Zoro # G6805804
product price: $21.02
/ea
$21.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Box Size 18 x 18 in
- Sub-Category Door Accessories
- Height 18 in
Product Information
- Brand Nvent Hoffman
- MFR # AFE18X18
- Zoro # G6805804
- UPC # 783510437701
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 18 in |
Width | 18 in |
Size | 18 in x 18 in |
Fits Box Size | 18.00 x 18.00 in / 457 x 457 mm |
Details
Item | Flush Covers,Fits 18.00x18.00,Gray,St |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Box Size 18 x 18 in |
Sub-Category | Door Accessories |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Accessory Type | Flush Covers,Fits 18.00x18.00,Gray,St |
Weight | 7.20 lb |
Description
Flush Covers,Fits 18.00x18.00,Gray,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH101)
- NVENT HOFFMAN Clamping Nut Package, #10-32, Steel (APS1032CN)
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- NVENT HOFFMAN Gland Plate, Gray, Aluminum (EGPS2)
- Nvent Hoffman Cabinet Accessory