Shop All Cabinet Accessory
Nvent Hoffman
Flush Covers, fits 12.00x8.00, Gray, Steel
Mfr # AFE12X8
Zoro # G6805795
product price: $13.19
/ea
Sold in multiples of 2 for $26.38
$26.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Box Size 12 x 8 in
- Sub-Category Door Accessories
- Size 12 in x 8 in
Product Information
- Brand Nvent Hoffman
- MFR # AFE12X8
- Zoro # G6805795
- UPC # 783510436902
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 in x 8 in |
Height | 12 in |
Width | 8 in |
Fits Box Size | 12.00 x 8.00 in / 305 x 203 mm |
Details
Item | Flush Covers,Fits 12.00x8.00,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Box Size 12 x 8 in |
Sub-Category | Door Accessories |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Accessory Type | Flush Covers,Fits 12.00x8.00,Gray,Ste |
Weight | 2.30 lb |
Description
Flush Covers,Fits 12.00x8.00,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- VERTIV Vertiv Psi5 5Kva 4500W, 208Vac, Rt (PSI5-5000RT208)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG4B)
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T1120GVP)
- NVENT HOFFMAN Panels for ZONEX Non-Metallic Terminal Enclosure, fits 190x75mm, White (A19075P)
- Nvent Hoffman Cabinet Accessory