Shop All Cabinet Accessory
Nvent Hoffman
Flush Covers, fits 10.00x8.00, Gray, Steel
Mfr # AFE10X8
Zoro # G6805768
product price: $11.74
/ea
Sold in multiples of 2 for $23.48
$23.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Box Size 10 x 8 in
- Sub-Category Door Accessories
- Width 8 in
Product Information
- Brand Nvent Hoffman
- MFR # AFE10X8
- Zoro # G6805768
- UPC # 783510436803
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Height | 10 in |
Size | 10 in x 8 in |
Fits Box Size | 10.00 x 8.00 in / 254 x 203 mm |
Details
Item | Flush Covers,Fits 10.00x8.00,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Box Size 10 x 8 in |
Sub-Category | Door Accessories |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 2.12 lb |
Description
Flush Covers,Fits 10.00x8.00,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T897)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- RACO Raco MX3200 Gray Metal Vertical Outlet Cover (167093)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel (TEC60WCMSS4)
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X12SSNK)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x60 (A4460T1T)
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- Nvent Hoffman Cabinet Accessory