Shop All Cabinet Accessory
Nvent Hoffman
Floor Stand Kit, Stainless Steel, 18.00x10.06, SS Type 304
Mfr # AFK1810SS
Zoro # G6826558
original price:
$1,097.25
4% off
new price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- Sub-Category Floor Stand Kits
- Size 18 x 10.06 in
- Gauge 12 ga
Product Information
- Brand Nvent Hoffman
- MFR # AFK1810SS
- Zoro # G6826558
- UPC # 783510272180
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 18 x 10.06 in |
Height | 18 in |
Width | 10.06 in |
Details
Item | Floor Stand Kit,Stainless Steel,18.00x |
Material | Stainless Steel 304 |
Finish | Brushed |
Sub-Category | Floor Stand Kits |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Weight | 34.75 lb |
Description
Floor Stand Kit,Stainless Steel,18.00x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- IDEAL Shrink Tubing, 1.5in ID, Black, 12in, PK10 (46-357)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A4AXFN2)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- Nvent Hoffman Cabinet Accessory