Shop All Cooling Racks
Nvent Hoffman
FIXED WALL-MOUNT RACK 19IN, 12U STEEL BLAC
Mfr # E19FWM12U20
Zoro # G0961643
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jet Black
- Length 23.75 inch
- Height 5.25 inch
- Depth 20 in / 508 mm
- Width 22.00 inch
Product Information
- Brand Nvent Hoffman
- MFR # E19FWM12U20
- Zoro # G0961643
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Length | 23.75 inch |
Height | 5.25 inch |
Depth | 20 in / 508 mm |
Width | 22.00 inch |
Width (W) (millimetre) | 508 |
Height (H) (millimetre) | 584 |
Depth (D) (inch) | 20 |
Depth (D) (millimetre) | 508 |
Width (W) (inch) | 20 |
Height (H) (inch) | 23 |
Mounting Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Power Supply (PSG240E24SMB)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115HM)
- YHIOR Black SPST Momentary Contact Switch - Off & On (YH732607)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- PRIME-LINE LATCH GUARD 6""GLD ANOD (U9482)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- TRIPP LITE WM Rack, 10U, Hinged, Low Profile, Acrylic (SRW10USG)
- TRIPP LITE Rack Shelf, Heavy Duty, 2U, 250 lb, 26" (SRSHELF4PHD)
- TRIPP LITE Rack Fixed Shelf, 1U, 40 lb capacity, 12" (SRSHELF2P1U)
- Nvent Hoffman Cooling Racks