Shop All Enclosure Air Conditioners Accessories
Nvent Hoffman
Filter, For Use With 6 in. Fans
Mfr # AFLTR6
Zoro # G8755661
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 in Fans
- Material Washable Foam
Product Information
- Brand Nvent Hoffman
- MFR # AFLTR6
- Zoro # G8755661
- UPC # 783510300920
- Country of Origin United States
- Category Enclosure Air Conditioners Accessories
Details
Item | Filter |
For Use With | 6 in Fans |
Material | Washable Foam |
Description
Filter, For Use With 6 in Fans, Material Washable Foam, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Switch for AS2, 3 Speed Transfer Fan (AS2SW3)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC5109W)
- AIR HANDLER 24 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B772)
- NVENT HOFFMAN Filter, For MHB11, M28, M36, M52 Series AC (10100056SP)
- NVENT HOFFMAN Fan Shroud Kit, For 6 in. Compact Fans (T6S3R)
- NVENT HOFFMAN Fan Shroud Kit, For 4 in. Compact Fans (T4S3R)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 567 BtuH (TE162024010)
- NVENT HOFFMAN Filter, For Use w/ProAir CR29 Series AC (10100032SP)
- NVENT HOFFMAN Filter, For Use With 10 in. Fans, PK5 (AFLTR10)
- TRACER PRODUCTS UNIV/POE BIGEZ (1) 8oz DYE CARTRIDGE (DLTP9770-8)
- Nvent Hoffman Enclosure Air Conditioners Accessories