Shop All Cabinet Accessory
Nvent Hoffman
Filter Fan Shrouds, Type 4/4X, HH13, Gray, Steel
Mfr # HH13MS61004
Zoro # G6820827
original price:
$466.99
19% off
new price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- NEMA Enclosure Type 4
- Gauge 16 ga
Product Information
- Brand Nvent Hoffman
- MFR # HH13MS61004
- Zoro # G6820827
- UPC # 783510359652
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 14.3 in |
Depth | 6.1 in |
Size | 19-1/2 in x 14.3 in x 6.1 in |
Height | 19-1/2 in |
Details
Item | Filter Fan Shrouds,Type 4/4X,HH13,Gra |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 4 |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Standards | UL 508A UL/cUL Listed; Type 4, 4X; File No. E482010; Maintains UL/cUL Listed Type 4 and Type 4X rating when properly installed on a Type 4 or Type 4X enclosure.; CE; AC |
Weight | 21 lb |
Protection Rating | NEMA Type 4; NEMA Type 4X |
Description
Filter Fan Shrouds,Type 4/4X,HH13,Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124 305111S1)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.250-1.375 (RSR-9622)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 1, Screw On (SC303008NK)
- ITT CANNON CAB CON 16 SKT 22/20 F80 A36 (318639120)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- NVENT HOFFMAN PROLINE G2 Lifting Eyes, Conductive, Ste (P2ALE)
- NVENT HOFFMAN Perforated Panels, Fits 24x24, Gray, Ste (A24P24PP)
- NVENT HOFFMAN Hinge Kit, Fits Qline I (QIHK)
- NVENT HOFFMAN Protek Single-Door Fan Packages, 48.54x2 (PTRS482424G3)
- Nvent Hoffman Cabinet Accessory