Shop All Cabinet Accessory
Nvent Hoffman
Filter Fan Shrouds, Type 4/4X, HH09, Gray, Steel
Mfr # HH09MS61004
Zoro # G6820337
product price: $291.00
/ea
Free Shipping & Returns
$291.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 14.58 in x 9.7 in x 4.6 in
- NEMA Enclosure Type 4
- Depth 4.6 in
Product Information
- Brand Nvent Hoffman
- MFR # HH09MS61004
- Zoro # G6820337
- UPC # 783510359638
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 14.58 in x 9.7 in x 4.6 in |
Depth | 4.6 in |
Height | 14.58 in |
Width | 9.7 in |
Details
Item | Filter Fan Shrouds,Type 4/4X,HH09,Gra |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 4 |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Standards | UL 508A UL/cUL Listed; Type 4, 4X; File No. E482010; Maintains UL/cUL Listed Type 4 and Type 4X rating when properly installed on a Type 4 or Type 4X enclosure.; CE; AC |
Weight | 12.41 lb |
Protection Rating | NEMA Type 4; NEMA Type 4X |
Description
Filter Fan Shrouds,Type 4/4X,HH09,Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 10 (45-515)
- POWER FIRST Miniature Push Button Switch, 16A @ 125V (2VLP7)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1" W x 0.5" H Channel - 50 Ft Length (WT500-50)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- NVENT HOFFMAN Panels for ZONEX Non-Metallic Terminal Enclosure, fits 190x75mm, White (A19075P)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN SYSPEND Aluminum HMI Spring Nuts, Alumin (SYSPN)
- NVENT HOFFMAN Angle Sealing Plate, 6.00x6.00, Steel 90 (F66LSAG)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH1001A)
- NVENT HOFFMAN CABLETEK-EC Vertical Cable Manager, 84.0 (EC6DF7)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- Nvent Hoffman Cabinet Accessory