Shop All Voice & Data Communication Cabinets
Nvent Hoffman
Filter Fan, Plastic, 12.80" H x 12.82" L
Mfr # HF1316424
Zoro # G7883657
Free Shipping & Returns
$569.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 13/16 in
- Width 12 13/16 in
- Depth 6 5/16 in
- Finish Unfinished
- Material Plastic
Product Information
- Brand Nvent Hoffman
- MFR # HF1316424
- Zoro # G7883657
- UPC # 783510381035
- Country of Origin Taiwan, Province of China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 12 13/16 in |
Width | 12 13/16 in |
Depth | 6 5/16 in |
Fan Height | 12-51/64" |
Length | 12.82" |
Fan Depth | 6-3/8" |
Fan Width | 12-51/64" |
Depth (D) (inch) | 6.31 |
Height (H) (inch) | 12.8 |
Depth (D) (millimetre) | 160 |
Size | 12.8 x 12.82 x 6.31 in |
Height (H) (millimetre) | 325 |
Width (W) (millimetre) | 326 |
Width (W) (inch) | 12.82 |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Height 12 13/16 in, Depth 6 5/16 in, Width 12 13/16 in, CFM @ 0.000-In. SP 484, Voltage 115V AC, Electrical Connection - Fans Terminals, IP Rating IP55, Fan Mounting Location Wall, Housing Material UV-Resistant Plastic, Includes Mounting Hardware, For Use With Electrical Control Enclosures, Environmental Applications Equipment Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- LUTRON Smart Dimmer Expansion Kit, White (P-PKG1W-WH)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 3 Pole, 240/415/440V AC, D Curve (M9F23308)
- GE Molded Case Circuit Breaker, TEYF Series 50A, 3 Pole, 277/480V AC (TEYF350)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- NVENT HOFFMAN Exhaust Grill/Filter, 4.42" H x 4.44" L (HG0400404)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- QUEST MFG Floor Enclosure Server Cabinet, Acrylic Door, 42U, 6' x 23"W x 31"D, Black (FE4119-42-02)
- Nvent Hoffman Voice & Data Communication Cabinets