Shop All Electrical Enclosures
Nvent Hoffman
Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged
Mfr # A865JFGR
Zoro # G8751224
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 6 in
- Depth 5 in
- Enclosure NEMA Rating NEMA 3; 3R; 4; 4X; 12; 13
- Material of Enclosure Fiberglass
Product Information
- Brand Nvent Hoffman
- MFR # A865JFGR
- Zoro # G8751224
- UPC # 783510340186
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 6 in |
Depth | 5 in |
Width | 6 in |
Length | 8.60 inch |
Inside Dimensions | 7.50 x 6.00 x 5.19 in / 191 x 152 x 132 mm |
Panel Size | 4.88 x 4.88 in / 124 x 124 mm |
Description
Enclosure NEMA Rating 12, 13, 3, 3R, 4, 4X, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Brushed, Color Stainless Steel, Depth 5 in, Enclosure Cover Features Screw Cover, Seamless Foam-In-Place Gasket, Height 8 in, Interior Panel 32FR66, IP Rating 66, Wall Mounting, Series A50, Standards CSA Certified, cUL, IEC, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 (KAF3PZ)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30608T)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24246)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D (E6PBG)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC234616)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CSD242410LG)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6.62 in D, NEMA 1, Hinged (A20N16ALP)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3810LPPL)
- Nvent Hoffman Electrical Enclosures