Shop All Electrical Raceways
Nvent Hoffman
Feed-Through Wireway, 4 ft., 4inWx4inH
Mfr # F44W48
Zoro # G8756632
original price:
$333.10
4% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 48 in
- Height 4 in
- Width 4 in
Product Information
- Brand Nvent Hoffman
- MFR # F44W48
- Zoro # G8756632
- UPC # 783510142308
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 48 in |
Height | 4 in |
Width | 4 in |
Wireway Height | 4 in |
Wireway Width | 4 in |
Length (Straight Wireway) | 48 in |
Depth | 48 in / 1219 mm |
Width (W) (inch) | 4 |
Height (H) (millimetre) | 102 |
Depth (D) (inch) | 48 |
Height (H) (inch) | 4 |
Depth (D) (millimetre) | 1219 |
Width (W) (millimetre) | 102 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 48 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80417)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel (F88L36)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH, Steel (F1212G48)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- KABLE KONTROL Vertical Slotted Tray Holder (NL8585045)
- Nvent Hoffman Raceways