Shop All Electrical Raceways
Nvent Hoffman
Feed-Through Wireway, 2 ft., 4inWx4inH
Mfr # F44W24
Zoro # G8756614
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 24 in
- Height 4 in
- Width 4 in
Product Information
- Brand Nvent Hoffman
- MFR # F44W24
- Zoro # G8756614
- UPC # 783510142100
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 24 in |
Depth | 24 in / 610 mm |
Height (H) (inch) | 4 |
Depth (D) (inch) | 24 |
Width (W) (millimetre) | 102 |
Width (W) (inch) | 4 |
Depth (D) (millimetre) | 610 |
Height (H) (millimetre) | 102 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 24 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (P26BK)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- WORLDWIDE SOURCING 4 in. Sq 30a/60a Box Cover (2628)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 2.50inWx2.50inH (F22L12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- HERGO Cable Raceway for 24 In Wide Frame (38-00124-000)
- Nvent Hoffman Raceways