Shop All Cabinet Accessory
Nvent Hoffman
Feed-Through Nema Type 12 Wireway Straig
Mfr # F88W120
Zoro # G5827868
product price: $1,247.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Application Indoor
- Height 8 in
- Size 8 in x 8 in x 120 in
Product Information
- Brand Nvent Hoffman
- MFR # F88W120
- Zoro # G5827868
- UPC # 783510146702
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Size | 8 in x 8 in x 120 in |
Width | 8 in |
Depth | 120 in |
Details
Item | Feed-Through Nema Type 12 Wireway Straig |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 12 |
Gauge | 14 ga |
Features | Dust-Resistant |
Standards | Certified by Canadian Standards Association. |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 92 lb |
Protection Rating | NEMA Type 12; IP54 |
Description
Feed-Through Nema Type 12 Wireway Straig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B10B)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN50)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250303C)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x12.00, Aluminum (A30H2412ALLP)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- NVENT HOFFMAN Sweep Tee, Fits 4.00x4.00, Gray, Steel (F44T)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 6.00x6.00x4.0 (D664CHSCFGWP)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- Nvent Hoffman Cabinet Accessory