Shop All Cabinet Accessory
Nvent Hoffman
Fastener Package, Fits 9mm Sq Holes, Ste
Mfr # ECNSM6
Zoro # G5855843
original price:
$27.60
27% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Weight 0.20 lb
- Package Includes Pan head Posidrive plated M6 x 16 screws, ABS black plastic cup washers and plated M6 cage nuts
Product Information
- Brand Nvent Hoffman
- MFR # ECNSM6
- Zoro # G5855843
- UPC # 783510401306
- Country of Origin China
- Category Cabinet Accessory
Details
Item | Fastener Package,Fits 9mm Sq Holes,Ste |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Weight | 0.20 lb |
Package Includes | Pan head Posidrive plated M6 x 16 screws, ABS black plastic cup washers and plated M6 cage nuts |
Description
Fastener Package,Fits 9mm Sq Holes,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Mounting Bracket, For Pressure Switches (9049A52)
- SIEMENS Temporary GFCI Outlet Panel, 50 A , 120/240V AC, 1 Phase, NEMA 3R, 3 Outlets, Surface Mount, Gray (TL37US)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-10)
- NVENT HOFFMAN Screw Package, #12-24, Black, Steel (ES1224B)
- NVENT HOFFMAN CONCEPT Adjustable-Depth Mounting Kits, (CAM122)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- NVENT HOFFMAN Continuous Hinge, w/Clamps, Type 4X, 3 (A30H2410SS6LP)
- Nvent Hoffman Cabinet Accessory