Shop All Cabinet Accessory
Nvent Hoffman
Fan Cords
Mfr # ACORD1
Zoro # G6808577
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Use With For Use With Mfr. Model Number A4AXFNPG, A6AXFNPG, A10AXFNPG, A4AXFNGQ and A10AXFNGQ.
- Color Black
- Length 5 ft
- Features Insulated
Product Information
- Brand Nvent Hoffman
- MFR # ACORD1
- Zoro # G6808577
- UPC # 783510504991
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 5 ft |
Details
Item | Fan Cords |
Material | Copper |
For Use With | For Use With Mfr. Model Number A4AXFNPG, A6AXFNPG, A10AXFNPG, A4AXFNGQ and A10AXFNGQ. |
Color | Black |
Features | Insulated |
Weight | 0.26 lb |
Fits | A4AXFNPG, A6AXFNPG, A10AXFNPG, A4AXFNGQ and A10AXFNGQ. |
Description
Fan Cords
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x60.06x24.06, Steel (A726024ULP)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN Elbow, 4.00x4.00, Fiberglass 90 deg. (F44WE90FG)
- Nvent Hoffman Cabinet Accessory