Shop All Cabinet Accessory
Nvent Hoffman
Fan Brackets, for 6 in Fan, Aluminum
Mfr # ABRKT6
Zoro # G6813145
$44.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Mill
- For Use With For 6 in Fan in, For Use With Mfr. Model Number A6AXFNPG, A6AXFNGQ, A6AXFN, or A6AXFN2
- Height 10 in
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # ABRKT6
- Zoro # G6813145
- UPC # 783510713102
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 10 in |
Depth | 2 in |
Width | 6.88 in |
Details
Item | Fan Brackets,for 6" Fan,Aluminum |
Material | Aluminum |
Finish | Mill |
For Use With | For 6 in Fan in, For Use With Mfr. Model Number A6AXFNPG, A6AXFNGQ, A6AXFN, or A6AXFN2 |
Color | Unpainted |
Thickness | 0.1 in / 2.5 mm |
Weight | 0.70 lb |
Used With Fan Catalog Number | A6AXFNPG, A6AXFNGQ, A6AXFN, or A6AXFN2 |
Description
Fan Brackets,for 6 In. Fan,Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- ICM CONTROLS 319C Defrost Control 30/60/90 (ICM319C)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Lt Gray, Steel (TE090624010)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 10" Fan (T10S3R)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200416012)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- Nvent Hoffman Cabinet Accessory