Shop All Filter Media
Nvent Hoffman
Exhaust, Square w/ Air Flte, Retainer Grd, Width: 8 7/8 in
Mfr # TEP6
Zoro # G8707719
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Filter Retainer with Integral Finger Guard & Grille
- Width 8 7/8 in
- Housing Material Composite
- Depth 3 3/4 in
- Environmental Applications Equipment Cooling
Product Information
- Brand Nvent Hoffman
- MFR # TEP6
- Zoro # G8707719
- UPC # 783510127756
- Country of Origin United States
- Category Filter Media
Dimensions
Width | 8 7/8 in |
Depth | 3 3/4 in |
Fan Cord Length | No Cord |
Height | 7 4/5 in |
Details
Item | Exhaust Kit |
Includes | Air Filter, Filter Retainer with Integral Finger Guard & Grille |
Housing Material | Composite |
Environmental Applications | Equipment Cooling |
Mounting Eye O.C. | 4 1/2 in |
Thermal Protection | No Thermal Protection |
Mounting Position | Horizontal |
Color | Gray |
Fan Shape | Square |
Blade Material | Polycarbonate |
Standards | UL 508A Component Recgonized, File No E61997, Type 3 |
Max. Ambient Temp. | 158 Degrees F |
For Use With | Electrical Enclosures |
Description
Exhaust Kit, Fan Shape Square, Mounting Eye O.C. 4 1/2 in, Height 7 4/5 in, Depth 3 3/4 in, Width 8 7/8 in, Fan Cord Length No Cord, Mounting Position Horizontal, Thermal Protection No Thermal Protection, Max. Ambient Temp. 158 Degrees F, Blade Material Polycarbonate, Housing Material Composite, Color Gray, Includes Air Filter, Filter Retainer with Integral Finger Guard & Grille, Standards UL 508A Component Recgonized, File No E61997, Type 3, For Use With Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- MARS Thermostat Analog 24V (99-264)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- CAM-STAT Blower Control Relay, 24V (7070)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd, Color: Gray (TEP10)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd (TEP4)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JTA8)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U590)
- AIR HANDLER 18" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B743)
- BLUEDRI Air Scrubber Filter, MERV 7, 16x16x1", 5PK (B-AIR-AS-PF)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (1W755)
- Nvent Hoffman Filter Media