Shop All Filter Media
Nvent Hoffman
Exhaust, Square w/ Air Flte, Retainer Grd, Color: Gray
Mfr # TEP10
Zoro # G8707691
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Filter Retainer with Integral Finger Guard & Grille
- Fan Cord Length No Cord
- Fan Shape Square
- Max. Ambient Temp. 158 Degrees F
- Mounting Position Horizontal
Product Information
- Brand Nvent Hoffman
- MFR # TEP10
- Zoro # G8707691
- UPC # 783510127763
- Country of Origin United States
- Category Filter Media
Dimensions
Fan Cord Length | No Cord |
Depth | 5 1/4 in |
Height | 11 4/5 in |
Width | 13 in |
Details
Item | Exhaust Kit |
Includes | Air Filter, Filter Retainer with Integral Finger Guard & Grille |
Fan Shape | Square |
Max. Ambient Temp. | 158 Degrees F |
Mounting Position | Horizontal |
Blade Material | Polycarbonate |
Environmental Applications | Equipment Cooling |
Color | Gray |
For Use With | Electrical Enclosures |
Mounting Eye O.C. | 6 7/8 in |
Standards | UL 508A Component Recgonized, File No E61997, Type 1 |
Thermal Protection | No Thermal Protection |
Housing Material | Composite |
Description
Exhaust Kit, Fan Shape Square, Mounting Eye O.C. 6 7/8 in, Height 11 4/5 in, Depth 5 1/4 in, Width 13 in, Fan Cord Length No Cord, Mounting Position Horizontal, Thermal Protection No Thermal Protection, Max. Ambient Temp. 158 Degrees F, Blade Material Polycarbonate, Housing Material Composite, Color Gray, Includes Air Filter, Filter Retainer with Integral Finger Guard & Grille, Standards UL 508A Component Recgonized, File No E61997, Type 1, For Use With Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Air Ventilator White" Ventilation Duct Hose (Fully Stretched), 20-Inch by 25-Feet (01-W183)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- TELEDYNE LAARS Ignition Control Board, 24V (E0253400)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 1500W, 120V, White (W1215-T-W)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd, Width: 8 7/8 in (TEP6)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd (TEP4)
- PIG Oil Water Filter Mat Roll, 300"L, 18"W, PK2 (MAT1205)
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- FILTERS-NOW Filters-NOW DPE14X24X1=DDEF 14x24x1 Electro Filter Pack of - 3 (DPE14X24X1=DDEF)
- AIR HANDLER 10 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA8)
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 6, Blue (54FF12)
- Nvent Hoffman Filter Media