Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 8800/9800 BtuH
Mfr # G520846G051
Zoro # G8758486
product price: $7,711.50
/ea
Free Shipping & Returns
$7,711.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 8800/9800 BtuH
- Amps 3.1/3.2
- Phase Three
- Hz 50/60
- NEMA Enclosure Type 4X
Product Information
- Brand Nvent Hoffman
- MFR # G520846G051
- Zoro # G8758486
- UPC # 783510199012
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 52.69 in |
Width | 17.12 in |
Depth | 11.66 in |
Details
Cooling Capacity | 8800/9800 BtuH |
Amps | 3.1/3.2 |
Phase | Three |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | Stainless steel |
Mounting | Wall Mount |
Standards | CE, GOST, UL/cUL Listed |
Includes | Compressor Heater, Enclosure Heater, Gaskets, Head Pressure Control, Malfunction Switch, Mounting Hardware, User Manual |
Wiring Method | Terminal Block |
Cooling Method | Refrigerant |
Control Type | Electro-Mechanical Thermostat |
Housing Color | RAL 7035 Light Gray Semi-Textured Powder Coated |
Voltage | 400/460 |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 8800/9800 BtuH, Housing Material Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 52.69 in, Width 17.12 in, Depth 11.66 in, Standards CE, GOST, UL/cUL Listed, Wiring Method Terminal Block, Amps 3.1/3.2, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Semi-Textured Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W (5E183)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 135K BTU (BPN410-10 LCA)
- HONEYWELL Vp531C1067 Pneumatic Radiator (VP531C1067)
- DAYTON Exhaust Vent, 18 In (4YC50)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280426G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521216G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G051)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 11100/12000 BtuH (G521246G050)
- Nvent Hoffman Enclosure Air Conditioners