Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 7300/8200 BtuH
Mfr # G520826G051
Zoro # G8758443
product price: $7,278.88
/ea
Free Shipping & Returns
$7,278.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 7300/8200 BtuH
- Amps 5.6/7.0 to 6.2
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 4X
Product Information
- Brand Nvent Hoffman
- MFR # G520826G051
- Zoro # G8758443
- UPC # 783510198886
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 52.69 in |
Width | 17.12 in |
Depth | 11.66 in |
Details
Cooling Capacity | 7300/8200 BtuH |
Amps | 5.6/7.0 to 6.2 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | Stainless steel |
Mounting | Wall Mount |
Includes | Compressor Heater, Enclosure Heater, Gaskets, Head Pressure Control, Malfunction Switch, Mounting Hardware, User Manual |
Voltage | 230/208-230 |
Control Type | Electro-Mechanical Thermostat |
Standards | CE, GOST, UL/cUL Listed |
Wiring Method | Terminal Block |
Cooling Method | Refrigerant |
Item | Enclosure Air Conditioner |
Housing Color | RAL 7035 Light Gray Semi-Textured Powder Coated |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 7300/8200 BtuH, Housing Material Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 52.69 in, Width 17.12 in, Depth 11.66 in, Standards CE, GOST, UL/cUL Listed, Wiring Method Terminal Block, Amps 5.6/7.0 to 6.2, Hz 50/60, Voltage 230/208-230, Phase Single, Refrigerant R134a, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Semi-Textured Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- SCULLY 10543 Tube For 42"-44" Snorkel (10543)
- CEILING FAN DESIGNERS Ceiling Fan Designers 42FAN-DIS-CLMM Cars Lightning Mcqueen Mater Ceiling Fan 42 in. (42FAN-DIS-CLMM)
- AAF FLANDERS 16x25x1 Pleated Air Filter, MERV 8 (80055.011625)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521216G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280626G050)
- MRCOOL 70k BTU 95% AFUE 2 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1624V24GM970)
- Nvent Hoffman Enclosure Air Conditioners