Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 7300/8200 BtuH
Mfr # G520826G050
Zoro # G8758434
product price: $5,907.30
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,907.30
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Cooling Capacity 7300/8200 BtuH
- Amps 5.6/7.0 to 6.2
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Product Information
- Brand Nvent Hoffman
- MFR # G520826G050
- Zoro # G8758434
- UPC # 783510192839
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 52.69 in |
Width | 17.12 in |
Depth | 11.66 in |
Details
Cooling Capacity | 7300/8200 BtuH |
Amps | 5.6/7.0 to 6.2 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Galvanized Sheet Metal |
Mounting | Wall Mount |
Standards | CE, GOST, UL/cUL Listed |
Control Type | Electro-Mechanical Thermostat |
Cooling Method | Refrigerant |
Includes | Active Condensate Management, Gaskets, Malfunction Switch, Mounting Hardware, Power-Off Relay for Door Switch and Other System Requirements, User Manual |
Voltage | 230/208-230 |
Housing Color | RAL 7035 Light Gray Powder Coated |
Wiring Method | Terminal Block |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 7300/8200 BtuH, Housing Material Galvanized Sheet Metal, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 52.69 in, Width 17.12 in, Depth 11.66 in, Standards CE, GOST, UL/cUL Listed, Wiring Method Terminal Block, Amps 5.6/7.0 to 6.2, Hz 50/60, Voltage 230/208-230, Phase Single, Refrigerant R134a, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Control Thermostat Kit, NG, For 2LAD1 (SP20161A)
- KOCH FILTER Final Filter, MERV14, SH, 25"x16"x12" (110-730-006)
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-017)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121024010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 7300/8200 BtuH (G520816G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- NVENT HOFFMAN Air Conditioner EASY SWAP Adaptor Plenum (PL17N21)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302100)
- Nvent Hoffman Enclosure Air Conditioners