Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 7300/8200 BtuH
Mfr # G520816G051
Zoro # G8758461
product price: $7,071.30
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,071.30
Free 30-Day Returns
Key Features
- Cooling Capacity 7300/8200 BtuH
- Amps 11.2/12.3
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 4X
Product Information
- Brand Nvent Hoffman
- MFR # G520816G051
- Zoro # G8758461
- UPC # 783510198978
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 52.69 in |
Width | 17.12 in |
Depth | 11.66 in |
Details
Cooling Capacity | 7300/8200 BtuH |
Amps | 11.2/12.3 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | Stainless steel |
Mounting | Wall Mount |
Voltage | 115 |
Standards | CE, GOST, UL/cUL Listed |
Wiring Method | Terminal Block |
Cooling Method | Refrigerant |
Housing Color | RAL 7035 Light Gray Semi-Textured Powder Coated |
Item | Enclosure Air Conditioner |
Control Type | Electro-Mechanical Thermostat |
Includes | Compressor Heater, Enclosure Heater, Gaskets, Head Pressure Control, Malfunction Switch, Mounting Hardware, User Manual |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 7300/8200 BtuH, Housing Material Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 52.69 in, Width 17.12 in, Depth 11.66 in, Standards CE, GOST, UL/cUL Listed, Wiring Method Terminal Block, Amps 11.2/12.3, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Semi-Textured Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Simple Deluxe Tower Fan with remote control, 32 Inch (HIFANXTOWER32RC)
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- GOODMAN Twinning Kit, 3 5/16in H (FTK04)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 7300/8200 BtuH (G520816G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121024010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- MRCOOL 70k BTU 95% AFUE 2 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1624V24GM970)
- Nvent Hoffman Enclosure Air Conditioners