Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 3800/4000 BtuH
Mfr # G280416G051
Zoro # G8758373
product price: $5,559.07
/ea
Free Shipping & Returns
$5,559.07
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 3800/4000 BtuH
- Amps 11.7/10.3
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 4X
Product Information
- Brand Nvent Hoffman
- MFR # G280416G051
- Zoro # G8758373
- UPC # 783510209322
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 28.55 in |
Width | 16.97 in |
Depth | 10.1 in |
Details
Cooling Capacity | 3800/4000 BtuH |
Amps | 11.7/10.3 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | Stainless steel |
Mounting | Wall Mount |
Item | Enclosure Air Conditioner |
Voltage | 115 |
Includes | Compressor Heater, Enclosure Heater, Gaskets, Head Pressure Control, Malfunction Switch, Mounting Hardware, User Manual |
Housing Color | RAL 7035 Light Gray Powder Coated |
Standards | CE, GOST, UL/cUL Listed |
Control Type | Electro-Mechanical Thermostat |
Cooling Method | Refrigerant |
Wiring Method | Terminal Block |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 3800/4000 BtuH, Housing Material Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 28.55 in, Width 16.97 in, Depth 10.1 in, Standards CE, GOST, UL/cUL Listed, Wiring Method Terminal Block, Amps 11.7/10.3, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Open Base (21153)
- FRIEDRICH Filter (60865811)
- CARRIER Oil Filter (S-4004UA)
- DAYTON Propeller (VE1RWB4PG)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280446G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280626G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170246G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280426G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521216G050)
- Nvent Hoffman Enclosure Air Conditioners