Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 2200/2200 BtuH
Mfr # MHB110226G306
Zoro # G8758321
product price: $4,818.96
/ea
Free Shipping & Returns
$4,818.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2200/2200 BtuH
- Amps 5.5/4.6
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Product Information
- Brand Nvent Hoffman
- MFR # MHB110226G306
- Zoro # G8758321
- UPC # 783510738907
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 10.25 in |
Width | 17 in |
Depth | 21.08 in |
Details
Cooling Capacity | 2200/2200 BtuH |
Amps | 5.5/4.6 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Mild Steel |
Mounting | Wall Mount |
Wiring Method | 6 ft Cord with NEMA 6-15 Plug |
Standards | UL/cUL Listed |
Item | Enclosure Air Conditioner |
Control Type | Electro-Mechanical Thermostat |
Voltage | 220/230 |
Cooling Method | Refrigerant |
Housing Color | RAL 7042 Gray Semi-Gloss Powder Coated |
Includes | Cleanable, Gaskets and User Manual, Mounting Hardware, Reusable Aluminum Mesh Filter, Surge Suppressor |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 2200/2200 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 10.25 in, Width 17 in, Depth 21.08 in, Standards UL/cUL Listed, Wiring Method 6 ft Cord with NEMA 6-15 Plug, Amps 5.5/4.6, Hz 50/60, Voltage 220/230, Phase Single, Refrigerant R134a, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7042 Gray Semi-Gloss Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filtrete 16 in. W X 20 in. H X 1 in. D 11 MERV Pleated Air Filter 1 pk (9800-4)
- ALL-FILTERS 10 x 10 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (10101.POLY 6PK)
- KING ELECTRIC Sr Accy Heat Shrink End Seal Kit 2-Pk (SRK12)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 7, Standard Capacity, Synthetic, 5W514, White (5W514)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- NVENT HOFFMAN Air Conditioner EASY SWAP Adaptor Plenum (PL17N21)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G051)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- RITTAL Enclosure Air Conditioner, Wall Mount (3186930)
- Nvent Hoffman Enclosure Air Conditioners