Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 11100/12000 BtuH
Mfr # G521246G051
Zoro # G2221129
product price: $9,559.35
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$9,559.35
Free 30-Day Returns
Key Features
- Cooling Capacity 11,100/12,000 BtuH
- Amps 3.6/3.5
- Phase Three
- Hz 50/60
- NEMA Enclosure Type 4X
Product Information
- Brand Nvent Hoffman
- MFR # G521246G051
- Zoro # G2221129
- UPC # 783510194857
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 52.69 in |
Width | 17.12 in |
Depth | 11.66 in |
Details
Cooling Capacity | 11,100/12,000 BtuH |
Amps | 3.6/3.5 |
Phase | Three |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | Stainless steel |
Mounting | Wall Mount |
Wiring Method | Terminal Block |
Voltage | 400/460 |
Includes | Compressor Heater, Enclosure Heater, Gaskets, Head Pressure Control, Malfunction Switch, Mounting Hardware, User Manual |
Cooling Method | Refrigerant |
Control Type | Electro-Mechanical Thermostat |
Standards | CE, GOST, UL/cUL Listed |
Housing Color | RAL 7035 Light Gray Semi-Textured Powder Coated |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 11,100/12,000 BtuH, Housing Material Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 52.69 in, Width 17.12 in, Depth 11.66 in, Standards CE, GOST, UL/cUL Listed, Wiring Method Terminal Block, Amps 3.6/3.5, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Semi-Textured Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Compressor, 220-240V, 60 Hz, 1 Phase (000008729)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- MCDONNELL & MILLER 369 Built In Lwco With 1-3/4" (369)
- AIR HANDLER 52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG76)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280626G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521216G050)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121024010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 908/1023 BtuH (N170116G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 7300/8200 BtuH (G520816G050)
- Nvent Hoffman Enclosure Air Conditioners