Shop All Cabinet Accessory
Nvent Hoffman
Electronic Hygrotherm
Mfr # ATEMHUM
Zoro # G5838359
Free Shipping & Returns
$541.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 3.03 in
- Width 2.36 in
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # ATEMHUM
- Zoro # G5838359
- UPC # 783510164478
- Country of Origin Hungary
- Category Cabinet Accessory
Dimensions
Height | 3.03 in |
Width | 2.36 in |
Size | 3.03 x 2.36 x 1.69 in |
Depth | 1.69 in |
Details
Item | Electronic Hygrotherm |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 100 to 120V AC |
Weight | 0.20 lb |
Standards | cURus; File No. E164102; CE |
Voltage AC | 100 - 120 VAC |
Description
Electronic Hygrotherm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Inside Openin (F121290EINGV)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A10A)
- HELI-TUBE 5/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 5/8 C-25)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 16.00x14.00x8.00, Fiberglass (A16148CHSCFGW)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- NVENT HOFFMAN Zonex Atex and Lecex-Certified, Type 4x (EXE16168SS61)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- NVENT HOFFMAN ULTRX, Type 4X, 1025x825x329mm, Fiberglass (UU1008030W)
- Nvent Hoffman Cabinet Accessory