Shop All Cabinet Accessory
Nvent Hoffman
Electric Heaters, 230v 50/60Hz, Aluminum
Mfr # DAH4002B
Zoro # G6813389
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Width 4-1/4 in
- Height 7-1/2 in
- Depth 4.38 in
Product Information
- Brand Nvent Hoffman
- MFR # DAH4002B
- Zoro # G6813389
- UPC # 783510705800
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 4-1/4 in |
Height | 7-1/2 in |
Depth | 4.38 in |
Size | 7-1/2 in x 4-1/4 in x 4.38 in |
Details
Item | Electric Heaters,230v 50/60Hz,Aluminum |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Standards | UL 508A Component Recognized; File No. E61997; CSA Certified, CSA File No. LR42186; CE |
Voltage | 200 to 250V AC |
Thickness | 0.06 in / 1.5 mm |
Weight | 2.30 lb |
Voltage AC | 200 V |
Max Current | 1.86 A |
Nominal Voltage | 220 V |
Nominal Capacity Watts | 400 W |
Description
Electric Heaters,230v 50/60Hz,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 2G 2.49" Chr Wall Plate (S3863C)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-38-EC)
- ENET C19 To C20 6Ft Red Power Cord (C19C20-RD-6F-ENC)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type (AL36BR)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP101)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- Nvent Hoffman Cabinet Accessory