Shop All Cabinet Accessory
Nvent Hoffman
Elbows, 8.00x8.00, Gray, Steel 90-Degree
Mfr # F88LE9C
Zoro # G6779299
original price:
$544.50
9% off
new price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Dust-Resistant
- Color Gray
- Size 8 in x 8 in
Product Information
- Brand Nvent Hoffman
- MFR # F88LE9C
- Zoro # G6779299
- UPC # 783510192501
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in |
Height | 8 in |
Width | 8 in |
Details
Item | Elbows,8.00x8.00,Gray,Steel 90 deg. |
Material | Mild Steel |
Finish | Galvanized |
Features | Dust-Resistant |
Color | Gray |
NEMA Enclosure Type | 12 |
Gauge | 14 ga |
Application | Indoor |
Standards | Certified by Canadian Standards Association |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 13.40 lb |
Sealing Plate Type | Flat |
Sealing Plate Quantity | 1 |
Protection Rating | NEMA Type 12; IP54 |
Description
Elbows,8.00x8.00,Gray,Steel 90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB2601021)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP624)
- NVENT HOFFMAN Flush Covers, fits 12.00x8.00, Gray, Steel (AFE12X8)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 8.00x8.00x24.00, Steel (A8824RT)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCICC)
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- Nvent Hoffman Cabinet Accessory