Shop All Cabinet Accessory
Nvent Hoffman
Elbows, 6.00x6.00, Gray, Steel 90 deg.
Mfr # F66LE9A
Zoro # G5847443
original price:
$428.36
21% off
new price: $334.65
/ea
Free Shipping & Returns
$334.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 6 in x 6 in
- Color Gray
- Width 6 in
Product Information
- Brand Nvent Hoffman
- MFR # F66LE9A
- Zoro # G5847443
- UPC # 783510185800
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in |
Width | 6 in |
Height | 6 in |
Details
Item | Elbows,6.00x6.00,Gray,Steel 90 deg. |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Features | Dust-Resistant |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 8.70 lb |
Standards | Certified by Canadian Standards Association |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Quantity | 1 |
Sealing Plate Type | Flat |
Description
Elbows,6.00x6.00,Gray,Steel 90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 7in-18in H, 1500lb (PSA16AH18)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A2A2)
- SIEMENS Pilot Light, LED, Transformer, Grn, 480VAC (52PL5J3XB)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- Nvent Hoffman Cabinet Accessory