Shop All Cabinet Accessory
Nvent Hoffman
Elbows, 4.00x4.00, Gray, Steel 45 deg.
Mfr # F44LE45C
Zoro # G5846944
Free Shipping & Returns
$282.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 4 in
- Application Indoor
- Size 4 in x 4 in
Product Information
- Brand Nvent Hoffman
- MFR # F44LE45C
- Zoro # G5846944
- UPC # 783510183905
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Size | 4 in x 4 in |
Height | 4 in |
Details
Item | Elbows,4.00x4.00,Gray,Steel 45 deg. |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Gauge | 14 ga |
Features | Dust-Resistant |
Color | Gray |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Standards | Certified by Canadian Standards Association. |
Type | Elbow |
Weight | 3.46 lb |
Sealing Plate Quantity | 1 |
Sealing Plate Type | Flat |
Protection Rating | NEMA Type 12; IP54 |
Description
Elbows,4.00x4.00,Gray,Steel 45 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank, 6 Hole, White (6733)
- FLEX-STRUT Channel Bracket, Flat Top, 14-1/2" (FS-5639-14.5 E/G)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- X1 TOOLS 1/2 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-0500x10)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- Nvent Hoffman Cabinet Accessory