Shop All Cabinet Accessory
Nvent Hoffman
Elbow, 8.00x8.00, Gray, Steel 45-Degree
Mfr # F88G45E
Zoro # G6809399
product price: $148.41
/ea
Free Shipping & Returns
$148.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Height 8 in
- Application Indoor
Product Information
- Brand Nvent Hoffman
- MFR # F88G45E
- Zoro # G6809399
- UPC # 783510526702
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Width | 8 in |
Size | 8 in x 8 in |
Details
Item | Elbow,8.00x8.00,Gray,Steel 45-Degree |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Application | Indoor |
NEMA Enclosure Type | 1 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 5.10 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Elbow,8.00x8.00,Gray,Steel 45-Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- IFM Snap Clamp, F/ 30mm Dia Sensor (E11049)
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Beige (SCH8)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM40)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x24.0 (F66T124GVWK)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 24.00x24 (CSPB2424)
- Nvent Hoffman Cabinet Accessory