Shop All Raceway Fittings
Nvent Hoffman
Elbow, 45 deg., Ind, Steel, 6in. H x 6in. L
Mfr # F66LE45A
Zoro # G8756361
Free Shipping & Returns
$334.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- NEMA Enclosure Type 12
- Finish Painted
- Length 6 in
- Height 6 in
Product Information
- Brand Nvent Hoffman
- MFR # F66LE45A
- Zoro # G8756361
- UPC # 783510186104
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 6 in |
Height | 6 in |
Width | 8.40 inch |
Length (Straight Wireway) | 6 in |
For Wireway Height | 6 in |
For Wireway Width | 6 in |
Wireway Height | 6 in |
For Wireway Width x Height | 6 in x 6 in |
Wireway Width | 6 in |
Height (H) (inch) | 6 |
Height (H) (millimetre) | 152 |
Width (W) (millimetre) | 152 |
Width (W) (inch) | 6 |
Description
Wireway 45 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 6 in x 6 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With Lay-In Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Top, Cover Locking Style Quick-Release Latches, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7136-6BA00-0CA0)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA8)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG (KPA4CTP)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 4in.H x 4in.L (F44WFF)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- NVENT HOFFMAN Elbow, 45 deg., Ind, Steel, 4in. H x 4in. L (F44WE45)
- NVENT HOFFMAN Reducer, Comm, Steel, 0in. H x 0in. L (F66G44R)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- Nvent Hoffman Raceway Fittings