Shop All Cabinet Accessory
Nvent Hoffman
Econotrough, Nema Type 3r, 12.00x12.00x6
Mfr # F121260RTGV
Zoro # G5822828
Free Shipping & Returns
$673.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Height 12 in
- Width 12 in
Product Information
- Brand Nvent Hoffman
- MFR # F121260RTGV
- Zoro # G5822828
- UPC # 783510138387
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Width | 12 in |
Size | 12 x 12 x 60 in |
Depth | 60 in |
Details
Item | Econotrough,Nema Type 3r,12.00x12.00x6 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Features | Weather-Resistant, Except Dust |
Color | Unpainted |
NEMA Enclosure Type | 3R |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Series | EconoTrough |
Weight | 74.10 lb |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP 32 |
Protection Rating | NEMA Type 3R; IP32 |
Description
Econotrough,Nema Type 3r,12.00x12.00x6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 6mm, characters N, L1, L2, L3, PE, printed horizontal, symbolic, Set of 10 (NSYTRAB6L1N)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- NVENT HOFFMAN Current Transformer, Hinged Cover, Type 3R, 36.00x36.00x11.00, Steel (A363611HCT)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4418SC)
- NVENT HOFFMAN Handle Kit, STSCHDL (STSCHDL)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9C)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Abs (Q16129ABD)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- Nvent Hoffman Cabinet Accessory