Shop All Cabinet Accessory
Nvent Hoffman
EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G
Mfr # PLHC52G57
Zoro # G6825079
original price:
$566.73
18% off
new price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features Dust-Resistant
- Application Indoor
- Size 57.6 x 22.97 x 1-1/2 in
Product Information
- Brand Nvent Hoffman
- MFR # PLHC52G57
- Zoro # G6825079
- UPC # 783510263010
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 57.6 x 22.97 x 1-1/2 in |
Depth | 1-1/2 in |
Height | 57.6 in |
Width | 22.97 in |
Details
Item | EASY SWAP Adaptor Plenums for Air Condit |
Material | Mild Steel |
Finish | Powder Coated |
Features | Dust-Resistant |
Application | Indoor |
Gauge | 18 ga |
NEMA Enclosure Type | 12 |
Color | Light Gray |
Thickness | 18 ga / 1.21 mm |
Standards | Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54 |
Series | EasySwap |
Weight | 18 lb |
Protection Rating | NEMA Type 12 |
Description
EASY SWAP Adaptor Plenums for Air Condit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Red, Rubber (19YE23)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 8.00x8.00x24.00, Steel (A8824RT)
- NVENT HOFFMAN Clamp Cover, Type 4, 16.00x14.00x6.00, G (A1614NF)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Outside Openi (F4490EOUTGV)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- Nvent Hoffman Cabinet Accessory