Shop All Cabinet Accessory
Nvent Hoffman
Drip Shield Kit for Type 12 Free-Standin
Mfr # ADK36HH
Zoro # G5865817
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Single-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 36 in
- Sub-Category Drip Shields
- Features Dust-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # ADK36HH
- Zoro # G5865817
- UPC # 783510268152
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 37-1/4 x 4-1/4 x 3 in |
Height | 37-1/4 in |
Width | 4-1/4 in |
Depth | 3 in |
Fits Enclosure Size | 36 in / 914 mm |
Details
Item | Drip Shield Kit for Type 12 Free-Standin |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Single-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 36 in |
Sub-Category | Drip Shields |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Application | Indoor |
Color | Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Weight | 2.60 lb |
Usage | Single-Door Free-Stand/Floor-Mount Enclosures |
Description
Drip Shield Kit for Type 12 Free-Standin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FLNR.600)
- SPORTSMAN Large Waterproof Generator Cover (GENCOVER-L)
- RACO Switch Box Ring, Ring Accessory, Galvanized steel, Switch Box (976)
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- NVENT HOFFMAN Panel Mounting Kit, fits 16 ga., Steel (APMK3RL016)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x6.00x6.00, Gray, Steel (AHE6X6X6)
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- Nvent Hoffman Cabinet Accessory