Shop All Cabinet Accessory
Nvent Hoffman
Double-Bit Keys, Plastic
Mfr # GKEY3MMDB
Zoro # G5850286
original price:
$26.13
14% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Textured
- Color Black
- Weight 0.06 lb
- Series Fusion G7
Product Information
- Brand Nvent Hoffman
- MFR # GKEY3MMDB
- Zoro # G5850286
- UPC # 783510193720
- Country of Origin China
- Category Cabinet Accessory
Details
Item | Double-Bit Keys,Plastic |
Material | Nylon |
Finish | Textured |
Color | Black |
Weight | 0.06 lb |
Series | Fusion G7 |
Description
Double-Bit Keys,Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXX)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12165DC)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- NVENT HOFFMAN Elbow, 4.00x4.00, Fiberglass 90 deg. (F44WE90FG)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G48)
- NVENT HOFFMAN Pole-Mount Kit, fits B=30.00, Stainless Steel (CPMK30)
- Nvent Hoffman Cabinet Accessory