Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Quarter-Turn Latch
Mfr # A12064CHFL
Zoro # G5829365
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A12P6G, A12P6
- Height 12 in
- Depth 4 in
Product Information
- Brand Nvent Hoffman
- MFR # A12064CHFL
- Zoro # G5829365
- UPC # 783510148843
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Depth | 4 in |
Width | 6 in |
Size | 12 x 6 x 4 in |
Overall Length | 13-1/2 in |
Overall Width | 6.41 in |
Overall Dimensions | 13.50 x 6.41 in / 343 x 163 mm |
Panel Size | 10.75 x 4.88 in / 273 x 124 mm |
Description
Continuous Hinge with Quarter-Turn Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- TEMPCO Temperature Control (TEC16008)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R203240)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- NVENT HOFFMAN Screw Package, #10-32x.75, Black, Steel (AS1032B)
- Nvent Hoffman Cabinet Accessory