Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4X, 1
Mfr # A16H2006SSLP
Zoro # G5867226
product price: $1,819.99
/ea
Free Shipping & Returns
$1,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A20P16G, A20P16SS6, A20P16
- Width 20 in
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # A16H2006SSLP
- Zoro # G5867226
- UPC # 783510290504
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 20 in |
Depth | 6 in |
Height | 16 in |
Size | 16 x 20 x 6 in |
Panel Size | 17.00 x 13.00 in / 432 x 330 mm |
Details
Item | Continuous Hinge with Clamps,Type 4X,1 |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A20P16G, A20P16SS6, A20P16 |
Color | Unpainted |
Gauge | 14 ga |
Features | Small Data Pocket, Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X, 12 |
Thickness | 14 ga / 1.98 mm |
Weight | 29.70 lb |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Stainless Steel Panel | A20P16SS6 |
Conductive Steel Panel | A20P16G |
Clamp Quantity | 4 |
Data Pocket | Small |
Steel Panel | A20P16 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Stainless Steel Type | 304 |
Description
Continuous Hinge with Clamps,Type 4X,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load center accessory, Homeline, padlocking kit, for quad circuit breaker handles, lock off position (HOMQPA)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0500503)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x120. (F44T1120GV)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x8.00, SS Type 316L (A36H2408SS6LP)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH8002B)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4424SCSS)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- Nvent Hoffman Cabinet Accessory