Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel
Mfr # A122406LP
Zoro # G6827565
original price:
$646.54
13% off
new price: $560.66
/ea
Free Shipping & Returns
$560.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A12P24G, A12P24
- NEMA Enclosure Type 12, 13
- Depth 6 in
Product Information
- Brand Nvent Hoffman
- MFR # A122406LP
- Zoro # G6827565
- UPC # 783510280000
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Width | 24 in |
Size | 12 x 24 x 6 in |
Height | 12 in |
Panel Size | 9.00 x 21.00 in / 229 x 533 mm |
Details
Item | Continuous Hinge with Clamps LP,Type 12 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A12P24G, A12P24 |
NEMA Enclosure Type | 12, 13 |
Color | Gray, White |
Application | Indoor |
Gauge | 16 ga |
Features | Small Data Pocket, Dust-Resistant |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65 |
Thickness | 16 ga / 1.52 mm |
Weight | 24.50 lb |
Panel | A12P24 |
Clamp Quantity | 2 |
Conductive Panel | A12P24G |
Interior Color | White |
Data Pocket | Small |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Exterior Color | Gray |
Description
Continuous Hinge with Clamps LP,Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, W0, 4 Spaces, 125A, Main Lug, 1 Phase (W0408ML1125U)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- NVENT HOFFMAN Retaining Post Kit, 7.00x0.00x0.00, Black, Steel (LRPB)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- NVENT HOFFMAN Lug Assembly, Aluminum (TBL200)
- NVENT HOFFMAN Flexible Fitting, 8.00x8.00, Rubber (F88WFF)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- Nvent Hoffman Cabinet Accessory