Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type
Mfr # A1212CHEMCSS
Zoro # G6825666
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A12P12G, A12P12SS
- Depth 6 in
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # A1212CHEMCSS
- Zoro # G6825666
- UPC # 783510269395
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Width | 12 in |
Size | 12 x 12 x 6 in |
Height | 12 in |
Overall Width | 12.94 in |
Overall Length | 13-1/2 in |
Overall Dimensions | 13.50 x 12.94 in / 343 x 329 mm |
Panel Size | 10.75 x 10.88 in / 273 x 276 mm |
Details
Item | Continuous Hinge with Clamps,EMC,Type |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A12P12G, A12P12SS |
Color | Unpainted |
Gauge | Body: 14 ga, Door: 16 ga |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X, 12 |
Standards | UL 50, 50E Listed; Type 4, 4X, 12; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E27567; UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66 |
Weight | 15 lb |
Mounting | 12.75 x 10.00 in / 324 x 254 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Body Thickness | 14 ga / 1.98 mm |
Stainless Steel Panel | A12P12SS |
Conductive Steel Panel | A12P12G |
Door Thickness | 16 ga / 1.59 mm |
Description
Continuous Hinge with Clamps,EMC,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- SCHNEIDER ELECTRIC Illuminated push-button head, Harmony 9001SK, plastic, plastic guard flush, red, 30mm, spring return, LED red, 120V (9001SK1L38LRR)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 500 (36J148)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- Nvent Hoffman Cabinet Accessory