Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel
Mfr # A1412CHEMC
Zoro # G6809785
original price:
$1,070.87
18% off
new price: $872.03
/ea
Free Shipping & Returns
$872.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With For Use With Mfr. Model Number A14P12G, A14P12
- NEMA Enclosure Type 12, 13
- Application Indoor
Product Information
- Brand Nvent Hoffman
- MFR # A1412CHEMC
- Zoro # G6809785
- UPC # 783510541705
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Width | 12 in |
Size | 14 x 12 x 6 in |
Height | 14 in |
Overall Length | 15-1/2 in |
Overall Width | 12.81 in |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Overall Dimensions | 15.50 x 12.81 in / 394 x 325 mm |
Details
Item | Continuous Hinge,w/Clamps,EMC,Type |
Material | Mild Steel |
Finish | Galvanized |
For Use With | For Use With Mfr. Model Number A14P12G, A14P12 |
NEMA Enclosure Type | 12, 13 |
Application | Indoor |
Color | Unpainted |
Features | Dust-Resistant |
Gauge | 14 ga |
Standards | UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27567; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12,13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA, File No. 42184: Type 12, 13; IEC 60529, IP54 |
Thickness | 14 ga / 1.9 mm |
Weight | 16.40 lb |
Conductive Panel | A14P12G |
Protection Rating | NEMA Type 12; IP54 |
Mounting | 14.75 x 10.00 in / 375 x 254 mm |
Panel | A14P12 |
Description
Continuous Hinge,w/Clamps,EMC,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (3RA23168XB301BB4)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- FLEX-STRUT Beam Clamp, Wide Mouth, Malleable, 3/8" (FS-5711-3/8 PL)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R203240)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x48 (A8848T1T)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- Nvent Hoffman Cabinet Accessory