Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Type 4, 36.00x30.00x12.00, Gray,
Mfr # A36H30DLP3PT
Zoro # G6827389
original price:
$1,771.00
9% off
new price: $1,605.99
/ea
Free Shipping & Returns
$1,605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A36P30G, A36P30
- Application Indoor
- Size 36 x 30 x 12 in
Product Information
- Brand Nvent Hoffman
- MFR # A36H30DLP3PT
- Zoro # G6827389
- UPC # 783510279165
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 36 x 30 x 12 in |
Height | 36 in |
Depth | 12 in |
Width | 30 in |
Panel Size | 33.00 x 27.00 in / 838 x 686 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A36P30G, A36P30 |
Application | Indoor |
Features | Large Data Pocket, Dust-Resistant |
NEMA Enclosure Type | 4, 12 |
Color | Gray |
Gauge | 16 ga |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Thickness | 16 ga / 1.52 mm |
Weight | 97 lb |
Data Pocket | Large |
Panel | A36P30 |
Conductive Panel | A36P30G |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 25FT (30438052-01)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-060)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel (F66BK60)
- NVENT HOFFMAN Clamp Block Kit, SS Type 316L (ACBK6SS)
- TRIPP LITE Wallmount Rack, 9U, Switch, Acrylic (SRW9UG)
- Nvent Hoffman Cabinet Accessory