Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Typ
Mfr # A30H24BLP3PT
Zoro # G5866614
original price:
$1,303.50
9% off
new price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A30P24G, A30P24
- Width 24 in
- Height 30 in
Product Information
- Brand Nvent Hoffman
- MFR # A30H24BLP3PT
- Zoro # G5866614
- UPC # 783510279127
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 24 in |
Height | 30 in |
Depth | 8 in |
Size | 30 x 24 x 8 in |
Panel Size | 27.00 x 21.00 in / 686 x 533 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A30P24G, A30P24 |
Features | Small Data Pocket, Dust-Resistant |
Color | Gray |
Gauge | 14 ga |
NEMA Enclosure Type | 4, 12 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Weight | 64 lb |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Panel | A30P24 |
Conductive Panel | A30P24G |
Data Pocket | Small |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.3A, 600V AC, Non-Indicating (KTK-R-3/10)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS24BLK)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN Reducer, 8x8 To 6x6, Gray, Steel (F33G22R)
- Nvent Hoffman Cabinet Accessory