Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Typ
Mfr # A24H2010SS6LP3PT
Zoro # G5825479
product price: $3,065.20
/ea
Free Shipping & Returns
$3,065.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A24P20G, A24P20SS6, A24P20
- Features Small Data Pocket, Watertight, Corrosion-Resistant
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # A24H2010SS6LP3PT
- Zoro # G5825479
- UPC # 783510143312
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 20 in |
Height | 24 in |
Depth | 10 in |
Size | 24 x 20 x 10 in |
Panel Size | 21.00 x 17.00 in / 533 x 432 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Stainless Steel 316L |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A24P20G, A24P20SS6, A24P20 |
Features | Small Data Pocket, Watertight, Corrosion-Resistant |
Color | Unpainted |
Gauge | 14 ga |
NEMA Enclosure Type | 3R, 4X, 12 |
Thickness | 14 ga / 2 mm |
Weight | 50.30 lb |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 Meets NEMA Type 3RX requirements |
Stainless Steel Panel | A24P20SS6 |
Data Pocket | Small |
Steel Panel | A24P20 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Conductive Panel | A24P20G |
Stainless Steel Type | 316L |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x7 (A6672RT)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- NVENT HOFFMAN Handle Options, Steel (ELHP)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel (F66BK60)
- Nvent Hoffman Cabinet Accessory