Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass
Mfr # A201610CHQRFG
Zoro # G6827766
original price:
$529.10
9% off
new price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A20P16JAL, A20P16J
- Features Dust-Resistant
- Height 20 in
Product Information
- Brand Nvent Hoffman
- MFR # A201610CHQRFG
- Zoro # G6827766
- UPC # 783510280680
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 20 in |
Depth | 10 in |
Width | 16 in |
Size | 20 in x 16 in x 10 in |
Overall Width | 16.58 in |
Overall Length | 20.58 in |
Overall Dimensions | 20.58x16.58 in / 523x421 mm |
Panel Size | 18.75x14.88 in / 476x378 mm |
Details
Item | Continuous Hinge,Type 4X,20x16x10,Lt |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A20P16JAL, A20P16J |
Features | Dust-Resistant |
Color | Light Gray |
Application | Indoor |
NEMA Enclosure Type | 12, 13 |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66 |
Thickness | 0.12 in / 3 mm |
Type | Solid Cover, Quick Release |
Weight | 17.70 lb |
Aluminum Panel | A20P16JAL |
Steel Panel | A20P16J |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 13; IP66 |
Mounting | 20.94 x14.00 in / 532x356 mm |
Description
Continuous Hinge,Type 4X,20x16x10,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T (5133570)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation (C2064A.12.07)
- QUICKCABLE Marine Wire, Green/White/Black, 16/3,100ft (253201-100)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2 (A60H3612GQRLP)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- NVENT HOFFMAN CONCEPT Keyboard Box, 10.00x23.30x4.79, Gray, Steel (CKBC24)
- NVENT HOFFMAN SYSPEND Aluminum HMI Front Plate, 325x375, Aluminum (SY3237AFP)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R203240)
- NVENT HOFFMAN DIN3 Rail Kits, fits 12.00, Steel (CDR3P12)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- Nvent Hoffman Cabinet Accessory