Shop All Cabinet Accessory
Nvent Hoffman
Concept Panels, Fits 42.00x30.00, Steel
Mfr # CP4230G
Zoro # G5830756
original price:
$318.41
8% off
new price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 42 x 30 in
- Height 40.2 in
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # CP4230G
- Zoro # G5830756
- UPC # 783510150617
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 40.2 in |
Size | 40.2 in x 28.2 in |
Width | 28.2 in |
Details
Item | Concept Panels,Fits 42.00x30.00,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 42 x 30 in |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 in / 2.66 mm |
Type | Conductive |
Weight | 36 lb |
Series | Concept |
Description
Concept Panels,Fits 42.00x30.00,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- ALLIED TUBE & CONDUIT IMC Conduit, 3/4 In., 10 ft. L, Steel (583427)
- EATON BUSSMANN Bussmann - Cooper SL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (SL-15PK4)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- NVENT HOFFMAN Vortex Coolers VA Series Air Ducting, 0. (VADK124X)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass (A201610CHQRFG)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F22G60)
- Nvent Hoffman Cabinet Accessory