Shop All Cabinet Accessory
Nvent Hoffman
Concept Panels, Fits 30.00x60.00, Steel
Mfr # CP3060G
Zoro # G5830738
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 30 x 60 in
- Size 28.2 in x 58.2 in
- Width 58.2 in
Product Information
- Brand Nvent Hoffman
- MFR # CP3060G
- Zoro # G5830738
- UPC # 783510150570
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 28.2 in x 58.2 in |
Width | 58.2 in |
Height | 28.2 in |
Details
Item | Concept Panels,Fits 30.00x60.00,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 30 x 60 in |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 in / 2.66 mm |
Type | Conductive |
Series | Concept |
Weight | 52 lb |
Description
Concept Panels,Fits 30.00x60.00,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Professional Home Inspection Kit (RINSPECT-KIT3)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Red (HS374-RD)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- NVENT HOFFMAN Splitter Trough, Type 1, 36" Section, Gr (AST3223R)
- NVENT HOFFMAN CABLETEK-EC Vertical Cable Manager, 84.0 (EC6DF7)
- NVENT HOFFMAN Seismic Cabinet Joining Kit, Black, Stee (ENCJK)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44WP)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP3UB)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- Nvent Hoffman Cabinet Accessory