Shop All Cabinet Accessory
Nvent Hoffman
Concept Panels, Fits 20.00x14.00, White
Mfr # CP2014
Zoro # G5833583
original price:
$73.22
9% off
new price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits 20 x 12 in
- Gauge 12 ga
- Color White
Product Information
- Brand Nvent Hoffman
- MFR # CP2014
- Zoro # G5833583
- UPC # 783510156336
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Concept Panels,Fits 20.00x14.00,White |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits 20 x 12 in |
Gauge | 12 ga |
Color | White |
Thickness | 12 in / 2.66 mm |
Type | Painted Steel |
Weight | 6.50 lb |
Series | Concept |
Description
Concept Panels,Fits 20.00x14.00,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 0 (9-2876-1)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMWG242436)
- NVENT HOFFMAN Replacement Keys, Steel (E333KEY)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 14.00x12.00x6.00, (A1412NFAL)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP424)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- Nvent Hoffman Cabinet Accessory