Shop All Cabinet Accessory
Nvent Hoffman
CONCEPT Panels, 40.20x40.20, White, Steel
Mfr # CP4242
Zoro # G6830584
original price:
$392.00
6% off
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 40.20 x 40.20 in
- Width 40.20 in
- Color White
Product Information
- Brand Nvent Hoffman
- MFR # CP4242
- Zoro # G6830584
- UPC # 783510296742
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 40.20 x 40.20 in |
Width | 40.20 in |
Height | 40.2 in |
Details
Item | CONCEPT Panels,40.20x40.20,White,Stee |
Material | Mild Steel |
Finish | Powder Coated |
Color | White |
Gauge | 12 ga |
Thickness | 12 in / 2.66 mm |
Type | Painted Steel |
Series | Concept |
Weight | 52 lb |
Description
CONCEPT Panels,40.20x40.20,White,Stee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- HONEYWELL V5852A2064 3/4" Female Sweat (V5852A2064)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- QUICKCABLE Primary Wire, 18 Gauge, Black, 100ft. (230200-100)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL3BR)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x120mm, Lt G (CP354512)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0424413)
- NVENT HOFFMAN Drip Shield Kit for Type 12 Free-Standin (ADK36HH)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- Nvent Hoffman Cabinet Accessory