Shop All Cabinet Accessory
Nvent Hoffman
CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel
Mfr # CCPM4
Zoro # G6814563
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Fits Concept Enclosure When A x B is equal to or less than 30 x 30 in (762 x 762 mm)
- Gauge 14 ga
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # CCPM4
- Zoro # G6814563
- UPC # 783510788308
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | CONCEPT Panel Conversion Kit,for Concep |
Material | Mild Steel |
Finish | Plated |
For Use With | Fits Concept Enclosure When A x B is equal to or less than 30 x 30 in (762 x 762 mm) |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Series | Concept |
Weight | 1.12 lb |
Fits Concept Enclosure | When A x B is equal to or less than 30.00 x 30.00 in. (762 x 762 mm) |
Description
CONCEPT Panel Conversion Kit,for Concep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Swt02649 Switch; Flame Rollout, (SWT02649)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (HM60060-3CR)
- NVENT HOFFMAN Angle Sealing Plate, 6.00x6.00, Steel 90 (F66LSAG)
- NVENT HOFFMAN Weatherpro Outdoor Pad Mount, Type 3r, 6 (A60R2518FSLP)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- NVENT HOFFMAN Syspend 281-Max Rotatable Elbow, 9.21x8 (S2MER)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type (AL36BR)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- Nvent Hoffman Cabinet Accessory